8' 36W T8 LED Lamp, 65K

Item #: 1419210

Cat #: S16411

UPC: 045923164118

Company wide:
0 in stock
Documents & Guides
36 Watt T8 LED; 6500K; 5000 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

36 Watt T8 LED; 6500K; 5000 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16411 36 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923164118, S16411, SATS16411

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 5000
Length: 8 ft, 96 in
Material: Plastic
Wattage: 36
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Lumens: 5000
Material: Plastic
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 36
Light Technology: LED
Type: Ballast Bypass (Type B)