5' 24W T8 LED Lamp, 65K

Item #: 1419206

Cat #: S16407

UPC: 045923164071

Call for price
Company wide:
0 in stock
Documents & Guides
24 Watt T8 LED; 6500K; 3100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

24 Watt T8 LED; 6500K; 3100 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16407 24 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light created is designed for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923164071, S16407, SATS16407

Specifications

Wattage: 24
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Length: 5 ft, 60 in
Lumens: 3100
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 24
Base: Recessed Double Contact (R17d)
Lumens: 3100
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Length: 5 ft, 60 in
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)