4' 18W T8 LED Lamp, 65K

Item #: 1419204

Cat #: S16405

UPC: 045923164057

Company wide:
0 in stock
Documents & Guides
18 Watt T8 LED; 6500K; 2300 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

18 Watt T8 LED; 6500K; 2300 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16405 18 watt T8 LED Type B single ended ballast bypass linear lamps with powerful lumen output and long lasting superior light is perfect for use in commercial settings and the illumination of signs. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923164057, S16405, SATS16405

Specifications

Color Temperature: 6500 (Daylight)
Length: 34 ft, 48 in
Wattage: 18
Base: Recessed Double Contact (R17d)
Lumens: 2300
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Wattage: 18
Lumens: 2300
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Length: 34 ft, 48 in
Base: Recessed Double Contact (R17d)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)