7W 700LMS T5 LED 6500K 120-277V

Item #: 1419191

Cat #: S11909

UPC: 045923119095

Company wide:
0 in stock
7 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average rated hours; 700 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Overview

7 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average rated hours; 700 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Satco's S11909 7 watt T5 LED Type B miniature bi-pin replaces traditional linear lamps with a no ballast, no external driver option for lasting retrofit conversion. With double ended wiring for convenience, this bulb has a temperature of 6500 kelvins and a lumens count of 700. Providing 50,000 hours of daylight, this bulb is PET coated for shatterproof protection.

Also known as: 045923119095, S11909, SATS11909

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 7
Color Rendering Index (CRI): 82
Material: Glass
Lumens: 700
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Lumens: 700
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 7
Material: Glass
Light Technology: LED
Base: 2-Pin (G5)