4W/LED/T5/830/BP

Item #: 1419179

Cat #: S11904

UPC: 045923119040

Company wide:
0 in stock
4 Watt T5 LED; Miniature bi-pin Base; 3000K; 50000 Average rated hours; 400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Overview

4 Watt T5 LED; Miniature bi-pin Base; 3000K; 50000 Average rated hours; 400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Satco's S11904 4 watt T5 LED Type B miniature bi-pin replaces traditional linear lamps with a no ballast, no external driver option for lasting retrofit conversion. With double ended wiring for convenience, the Frosted bulb has a temperature of 3000 kelvins and a lumens count of 400. Providing 50,000 hours of warm white light, this bulb is PET coated for shatterproof protection.

Also known as: 045923119040, S11904, SATS11904

Specifications

Lumens: 400
Color Temperature: 3000 (Warm White)
Wattage: 4
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Lumens: 400
Wattage: 4
Material: Glass
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G5)