3W/LED/T5/865/BP

Item #: 1419177

Cat #: S11903

UPC: 045923119033

Company wide:
0 in stock
3 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average rated hours; 270 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Overview

3 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average rated hours; 270 Lumens; 120-277 Volt; Type B; Ballast Bypass; Double Ended Wiring

Satco's S11903 3 watt T5 LED Type B miniature bi-pin replaces traditional linear lamps with a no ballast, no external driver option for lasting retrofit conversion. With double ended wiring for convenience, the Frosted bulb has a temperature of 6500 kelvins and a lumens count of 270. Providing 50,000 hours of daylight, this bulb is PET coated for shatterproof protection.

Also known as: 045923119033, S11903, SATS11903

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 82
Wattage: 3
Material: Glass
Lumens: 270
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Wattage: 3
Lumens: 270
Dimmable: No
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Material: Glass
Light Technology: LED
Base: 2-Pin (G5)