18WLED/DW/EL/8/50K/120V

Item #: 1419168

Cat #: S11719

UPC: 045923117190

Company wide:
0 in stock
18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 5000K; 120 Volt; Dimmable

Overview

18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 5000K; 120 Volt; Dimmable

Satco's S11719, 8 inch round 18 watt LED direct wire, edge-lit, ultra-thin, canless recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable with superior 90 CRI light in 5000K, this fixture is engineered for new constructions, drop ceilings, multi-level constructions, shallow ceilings, and is Energy Star certified.

Also known as: 045923117190, S11719, SATS11719

Specifications

Material: Polycarbonate, Polyamide, PBT Plastic
Wattage: 18
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Polyamide, PBT Plastic
Color Temperature: 5000 (Bright White)
Lumens: 1300
Standards: California Proposition 65
Dimmable: Yes
Wattage: 18
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED