18WLED/DW/EL/8/40K/120V

Item #: 1419166

Cat #: S11718

UPC: 045923117183

Company wide:
0 in stock
18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 4000K; 120 Volt; Dimmable

Overview

18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 4000K; 120 Volt; Dimmable

Satco's S11718, 8 inch round 18 watt LED direct wire, edge-lit, ultra-thin, canless recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 4000K, this fixture is engineered for new constructions, drop ceilings, multi-level constructions, shallow ceilings and is Energy Star certified.

Also known as: 045923117183, S11718, SATS11718

Specifications

Material: Polycarbonate, Polyamide, PBT Plastic
Wattage: 18
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Polyamide, PBT Plastic
Color Temperature: 4000 (Cool White)
Lumens: 1300
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 18
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED