18WLED/DW/EL/8/30K/120V

Item #: 1419164

Cat #: S11717

UPC: 045923117176

Company wide:
0 in stock
18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 3000K; 120 Volt; Dimmable

Overview

18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 3000K; 120 Volt; Dimmable

Satco's S11717, 8 inch round 18 watt LED direct wire edge-lit, ultra-thin, canless recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 3000K, this fixture is engineered for new constructions, drop ceilings, multi-level constructions, shallow ceilings and is Energy Star certified.

Also known as: 045923117176, S11717, SATS11717

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Polyamide, PBT Plastic
Wattage: 18
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1300
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Material: Polycarbonate, Polyamide, PBT Plastic
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED