18WLED/DW/EL/8/27K/120V

Item #: 1419162

Cat #: S11716

UPC: 045923117169

Company wide:
0 in stock
Documents & Guides
18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 2700K; 120 Volt; Dimmable

Overview

18 watt LED Direct Wire Downlight; Edge-lit; 8 inch; 2700K; 120 Volt; Dimmable

Satco's S11716, 8 inch round 18 watt LED direct wire edge-lit, ultra-thin, canless recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 2700K, this fixture is engineered for new constructions, drop ceilings, multi-level constructions, shallow ceilings and is Energy Star certified.

Also known as: 045923117169, S11716, SATS11716

Specifications

Material: Polycarbonate, Polyamide, PBT Plastic
Wattage: 18
Volts AC: 120
Lumens: 1300
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Polyamide, PBT Plastic
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 18
Lumens: 1300
Color Temperature: 2700 (Warm White)
Light Technology: LED