9WLED/DW/GBL/6/40K/120V

Item #: 1419158

Cat #: S11714

UPC: 045923117145

Company wide:
0 in stock
9 watt LED Direct Wire Downlight; Gimbaled; 6 inch; 4000K; 120 Volt; Dimmable

Overview

9 watt LED Direct Wire Downlight; Gimbaled; 6 inch; 4000K; 120 Volt; Dimmable

Satco's S11714, 6 inch round 9 watt gimbaled LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 4000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117145, S11714, SATS11714

Specifications

Material: Polycarbonate, Aluminum
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 90
Wattage: 9
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 720
Wattage: 9
Light Technology: LED