9WLED/DW/GBL/6/30K/120V

Item #: 1419155

Cat #: S11713

UPC: 045923117138

Company wide:
0 in stock
9 watt LED Direct Wire Downlight; Gimbaled; 6 inch; 3000K; 120 Volt; Dimmable

Overview

9 watt LED Direct Wire Downlight; Gimbaled; 6 inch; 3000K; 120 Volt; Dimmable

Satco's S11713, 6 inch round 9 watt gimbaled LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 3000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117138, S11713, SATS11713

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Aluminum
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 90
Wattage: 9
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Material: Polycarbonate, Aluminum
Lumens: 720
Wattage: 9
Light Technology: LED