7WLED/DW/GBL/4/40K/120V

Item #: 1419149

Cat #: S11710

UPC: 045923117107

Company wide:
0 in stock
7 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 4000K; 120 Volt; Dimmable

Overview

7 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 4000K; 120 Volt; Dimmable

Satco's S11710, 4 inch round 7 watt gimbaled LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 4000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117107, S11710, SATS11710

Specifications

Material: Polycarbonate, Aluminum
Wattage: 7
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 490
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 490
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED