7WLED/DW/GBL/4/30K/120V

Item #: 1419147

Cat #: S11709

UPC: 045923117091

Company wide:
0 in stock
7 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 3000K; 120 Volt; Dimmable

Overview

7 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 3000K; 120 Volt; Dimmable

Satco's S11709, 4 inch round 7 watt gimbaled LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 3000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117091, S11709, SATS11709

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Aluminum
Wattage: 7
Volts AC: 120
Lumens: 490
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 490
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Material: Polycarbonate, Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED