7WLED/DW/GBL/4/27K/120V

Item #: 1419145

Cat #: S11708

UPC: 045923117084

Company wide:
0 in stock
Documents & Guides
7 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 2700K; 120 Volt; Dimmable

Overview

7 watt LED Direct Wire Downlight; Gimbaled; 4 inch; 2700K; 120 Volt; Dimmable

Satco's S11708, 4 inch round 7 watt gimbaled LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior 90 CRI light in 2700K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117084, S11708, SATS11708

Specifications

Material: Polycarbonate, Aluminum
Wattage: 7
Volts AC: 120
Lumens: 490
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Wattage: 7
Lumens: 490
Color Temperature: 2700 (Warm White)
Light Technology: LED