
Company wide:
0
in stock
Documents & Guides
9 watt LED Direct Wire Downlight; 6 inch; 5000K; 120 Volt; Dimmable; Square
Overview
9 watt LED Direct Wire Downlight; 6 inch; 5000K; 120 Volt; Dimmable; Square
Satco's S11707, 6 inch square 9 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 5000K, this fixture features easy Clip in installation and is Energy Star certified.
Also known as: 045923117077, S11707, SATS11707
Specifications
| Material: | Polycarbonate, Aluminum |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Lumens: | 720 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Material: | Polycarbonate, Aluminum |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 720 |
| Wattage: | 9 |
| Light Technology: | LED |