9WLED/DW/SQ/6/40K/120V

Item #: 1419140

Cat #: S11706

UPC: 045923117060

Call for price
Company wide:
0 in stock
9 watt LED Direct Wire Downlight; 6 inch; 4000K; 120 Volt; Dimmable; Square

Overview

9 watt LED Direct Wire Downlight; 6 inch; 4000K; 120 Volt; Dimmable; Square

Satco's S11706, 6 inch square 9 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 4000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117060, S11706, SATS11706

Specifications

Material: Polycarbonate, Aluminum
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 90
Wattage: 9
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 720
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)