9WLED/DW/SQ/6/30K/120V

Item #: 1419138

Cat #: S11705

UPC: 045923117053

Company wide:
0 in stock
9 watt LED Direct Wire Downlight; 6 inch; 3000K; 120 Volt; Dimmable; Square

Overview

9 watt LED Direct Wire Downlight; 6 inch; 3000K; 120 Volt; Dimmable; Square

Satco's S11705, 6 inch square 9 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 3000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117053, S11705, SATS11705

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Aluminum
Volts AC: 120
Lumens: 720
Color Rendering Index (CRI): 90
Wattage: 9
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Material: Polycarbonate, Aluminum
Lumens: 720
Wattage: 9
Light Technology: LED