
Company wide:
0
in stock
Documents & Guides
9 watt LED Direct Wire Downlight; 6 inch; 2700K; 120 Volt; Dimmable; Square
Overview
9 watt LED Direct Wire Downlight; 6 inch; 2700K; 120 Volt; Dimmable; Square
Satco's S11704, 6 inch square 9 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 2700K, this fixture features easy Clip in installation and is Energy Star certified.
Also known as: 045923117046, S11704, SATS11704
Specifications
| Material: | Polycarbonate, Aluminum |
| Volts AC: | 120 |
| Lumens: | 720 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 9 |
| Color Temperature: | 2700 (Warm White) |
| Standards: | California Proposition 65, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Material: | Polycarbonate, Aluminum |
| Lumens: | 720 |
| Wattage: | 9 |
| Standards: | California Proposition 65, California Title 24 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |