7WLED/DW/SQ/4/50K/120V

Item #: 1419134

Cat #: S11703

UPC: 045923117039

Company wide:
0 in stock
7 watt LED Direct Wire Downlight; 4 inch; 5000K; 120 Volt; Dimmable; Square

Overview

7 watt LED Direct Wire Downlight; 4 inch; 5000K; 120 Volt; Dimmable; Square

Satco's S11703, 4 inch square 7 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 5000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117039, S11703, SATS11703

Specifications

Material: Polycarbonate, Aluminum
Wattage: 7
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 490
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Polycarbonate, Aluminum
Color Temperature: 5000 (Bright White)
Lumens: 490
Standards: California Proposition 65
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED