
Company wide:
0
in stock
Documents & Guides
7 watt LED Direct Wire Downlight; 4 inch; 4000K; 120 Volt; Dimmable; Square
Overview
7 watt LED Direct Wire Downlight; 4 inch; 4000K; 120 Volt; Dimmable; Square
Satco's S11702, 4 inch square 7 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 4000K, this fixture features easy Clip in installation and is Energy Star certified.
Also known as: 045923117022, S11702, SATS11702
Specifications
| Material: | Polycarbonate, Aluminum |
| Wattage: | 7 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Lumens: | 490 |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Proposition 65, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Material: | Polycarbonate, Aluminum |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 490 |
| Standards: | California Proposition 65, California Title 24 |
| Dimmable: | Yes |
| Wattage: | 7 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |