7WLED/DW/SQ/4/30K/120V

Item #: 1419130

Cat #: S11701

UPC: 045923117015

Company wide:
0 in stock
7 watt LED Direct Wire Downlight; 4 inch; 3000K; 120 Volt; Dimmable; Square

Overview

7 watt LED Direct Wire Downlight; 4 inch; 3000K; 120 Volt; Dimmable; Square

Satco's S11701, 4 inch square 7 watt dimmable LED direct wire downlight retrofit recessed fixture makes downlighting convenient to install in multi-level spaces. Dimmable, with superior, 90 CRI light in 3000K, this fixture features easy Clip in installation and is Energy Star certified.

Also known as: 045923117015, S11701, SATS11701

Specifications

Color Temperature: 3000 (Warm White)
Material: Polycarbonate, Aluminum
Wattage: 7
Volts AC: 120
Lumens: 490
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Lumens: 490
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Material: Polycarbonate, Aluminum
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED