1 Light 6" Ball Fixture, Polished Brass

Item #: 1419129

Cat #: 60-6028

UPC: 045923660283

$ 25.74 EA
Company wide:
0 in stock
1 Light - 6" - Ceiling Fixture - White Ball; Color retail packaging

Overview

1 Light - 6" - Ceiling Fixture - White Ball; Color retail packaging
Also known as: 045923660283, 60-6028, SAT606028

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Polished Brass
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65