2.3ETC/SPIRAL/LED/AMB/120V

Item #: 1419113

Cat #: S9970

UPC: 045923099700

Company wide:
0 in stock
Documents & Guides
2.3 Watt B10 LED; Amber; Medium base; 2000K; 120 Lumens; 120 Volt

Overview

2.3 Watt B10 LED; Amber; Medium base; 2000K; 120 Lumens; 120 Volt
Also known as: 045923099700, S9970, SATS9970

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 90
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Wattage: 2.300
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 90
Color Rendering Index (CRI): 80
Wattage: 2.300
Dimmable: Yes
Volts AC: 120
Material: Glass
Color Temperature: 2000 (Warm White)
Light Technology: LED