4G40/SPIRAL/LED/AMB/120V

Item #: 1419111

Cat #: S9969

UPC: 045923099694

Company wide:
0 in stock
Documents & Guides
4.5 Watt G40 LED; Amber; Medium Base; 2000K; 240 Lumens; 120 Volt

Overview

4.5 Watt G40 LED; Amber; Medium Base; 2000K; 240 Lumens; 120 Volt
Also known as: 045923099694, S9969, SATS9969

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Lumens: 240
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Material: Glass
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 240
Light Technology: LED