4.5ST19/SPIRAL/LED/AMB/120V

Item #: 1419106

Cat #: S9967

UPC: 045923099670

$ 9.75 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Documents & Guides
4.5 Watt ST19 LED; Amber; Medium base; 2000K; 260 Lumens; 120 Volt

Overview

4.5 Watt ST19 LED; Amber; Medium base; 2000K; 260 Lumens; 120 Volt
Also known as: 045923099670, S9967, SATS9967

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Lumens: 240
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Material: Glass
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 240
Light Technology: LED