4.5A19/SPIRAL/LED/AMB/120V

Item #: 1419104

Cat #: S9966

UPC: 045923099663

Company wide:
0 in stock
Documents & Guides
4.5 Watt A19 LED; Amber; Medium base; 2000K; 260 Lumens; 120 Volt

Overview

4.5 Watt A19 LED; Amber; Medium base; 2000K; 260 Lumens; 120 Volt
Also known as: 045923099663, S9966, SATS9966

Specifications

Lumens: 220
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Lumens: 220
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes
Base: Medium Screw (E26)
Material: Glass
Color Temperature: 2000 (Warm White)
Light Technology: LED