Laguna 4 Light Vanity, Forest Bronze

Item #: 1419094

Cat #: 60-5974

UPC: 045923659744

Company wide:
0 in stock
Documents & Guides
Laguna - 4 Light Vanity with White Glass - Forest Bronze Finish

Overview

Laguna - 4 Light Vanity with White Glass - Forest Bronze Finish

Nuvo's Laguna 4 light vanity fixture is an elegant lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this forest bronze vanity fixture. Four A19 bulbs are featured inside the white Glass of this stylish vanity fixture that can be installed either up or down. Traditional and versatile, the Laguna collection adds style to any home decor.

Also known as: 045923659744, 60-5974, SAT605974

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Bronze
Light Technology: Incandescent
Wattage: 100
Material: Steel
Standards: California Proposition 65