15W U-Bent LED Lamp, 50K

Item #: 1419089

Cat #: S9933

UPC: 045923099335

Company wide:
0 in stock
Documents & Guides
15T8U6/LED/22.5-850/BP 15 WATT T8 U-BEND LED

Overview

15T8U6/LED/22.5-850/BP 15 WATT T8 U-BEND LED
Also known as: 045923099335, S9933, SATS9933

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 22.500 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 22.500 in
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 15
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277