16W LED Surface Mount Fixture, 30K, Bronze

Item #: 1419085

Cat #: S9889

UPC: 045923098895

Company wide:
0 in stock
Documents & Guides
Blink - 16W- 9" Surface Mount LED - 3000K- Bronze Finish - 120-277V

Overview

Blink - 16W- 9" Surface Mount LED - 3000K- Bronze Finish - 120-277V

Crafted with simplicity and functionality at its core, Satco Blink Ultra Slim LED lighting is suited to countless application opportunities. Satco's S9889 9 inch round fixture in a bronze Finish, is a perfect solution for installations where clearance and space are a premium. The ultra thin profile, at less than 1 inch, makes this fixture a convenient option for areas with very shallow ceilings. New construction, remodels, or retrofit installations...Blink's ultra-slim design is the ideal answer for difficult to illuminate spaces.

Also known as: 045923098895, S9889, SATS9889

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Lumens: 1300
Color Rendering Index (CRI): 90
Wattage: 16
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1300
Wattage: 16
Standards: California Proposition 65
Dimmable: Yes