16W/LED/9"Flush/3K/BN/SL

Item #: 1419081

Cat #: S9887

UPC: 045923098871

Company wide:
0 in stock
Blink - 16W- 9" Surface Mount LED - 3000K- Brushed Nickel Finish - 120-277V

Overview

Blink - 16W- 9" Surface Mount LED - 3000K- Brushed Nickel Finish - 120-277V

Crafted with simplicity and functionality at its core, Satco Blink Ultra Slim LED lighting is suited to countless application opportunities. Satco's S9887 9 inch round fixture in a brushed Nickel Finish, is a perfect solution for installations where clearance and space are a premium. The ultra thin profile, at less than 1 inch, makes this fixture a convenient option for areas with very shallow ceilings. New construction, remodels, or retrofit installations...Blink's ultra-slim design is the ideal answer for difficult to illuminate spaces.

Also known as: 045923098871, S9887, SATS9887

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Lumens: 1300
Color Rendering Index (CRI): 90
Wattage: 16
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1300
Wattage: 16
Light Technology: LED