12W/LED/7"Flush/3K/BRZ/SL

Item #: 1419078

Cat #: S9885

UPC: 045923098857

Company wide:
0 in stock
Blink - 12W- 7" Surface Mount LED - 3000K- Bronze Finish - 120-277V

Overview

Blink - 12W- 7" Surface Mount LED - 3000K- Bronze Finish - 120-277V

Crafted with simplicity and functionality at its core, Satco Blink Ultra Slim LED lighting is suited to countless application opportunities. Satco's S9885 7 inch round fixture in a bronze Finish, is a perfect solution for installations where clearance and space are a premium. The ultra thin profile, at less than 1 inch, makes this fixture a convenient option for areas with very shallow ceilings. New construction, remodels, or retrofit installations...Blink's ultra-slim design is the ideal answer for difficult to illuminate spaces.

Also known as: 045923098857, S9885, SATS9885

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120, 277
Lumens: 960
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Material: Die Cast Aluminum
Wattage: 12
Lumens: 960
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Light Technology: LED