12W LED Surface Mount Fixture, 30K, White

Item #: 1419074

Cat #: S9882

UPC: 045923098826

Company wide:
0 in stock
Documents & Guides
Blink - 12W- 7" Surface Mount LED - 3000K- White Finish - 120-277V

Overview

Blink - 12W- 7" Surface Mount LED - 3000K- White Finish - 120-277V

Crafted with simplicity and functionality at its core, Satco Blink Ultra Slim LED lighting is suited to countless application opportunities. Satco's S9882 7 inch round fixture in a white Finish, is a perfect solution for installations where clearance and space are a premium. The ultra thin profile, at less than 1 inch, makes this fixture a convenient option for areas with very shallow ceilings. New construction, remodels, or retrofit installations...Blink's ultra-slim design is the ideal answer for difficult to illuminate spaces.

Also known as: 045923098826, S9882, SATS9882

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120, 277
Lumens: 960
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: Yes
Wattage: 12
Lumens: 960
Material: Aluminum
Light Technology: LED