Laguna 1 Light Mini Pendant, Aged Bronze

Item #: 1419073

Cat #: 60-5928

UPC: 045923659287

Company wide:
0 in stock
Documents & Guides
Laguna - 1 Light Mini Pendant with White Glass - Aged Bronze Finish

Overview

Laguna - 1 Light Mini Pendant with White Glass - Aged Bronze Finish

Nuvo's Laguna 1 light mini pendant fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this forest bronze mini pendant fixture. A single A19 bulb is featured inside the white Glass of this charming mini pendant fixture. Contemporary and elegant, the Laguna collection adds style to any home decor.

Also known as: 045923659287, 60-5928, SAT605928

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Aged Bronze
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Aged Bronze
Standards: California Proposition 65