3.5CFF/LED/FR/27K/120V

Item #: 1419070

Cat #: S9869

UPC: 045923098697

Company wide:
0 in stock
Documents & Guides
3.5 Watt CFC LED; Frosted; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

3.5 Watt CFC LED; Frosted; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Satco's S9869 3.5-watt CA11 LED filament lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, Frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923098697, S9869, SATS9869

Specifications

Volts AC: 120
Color: Frosted
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: CA11 (Candle Angular)
Lumens: 350
Wattage: 3.500
Dimmable: Yes
Color: Frosted
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)