9WPLV/LED/850/DR/2P

Item #: 1419068

Cat #: S9865

UPC: 045923098659

Company wide:
0 in stock
9 Watt LED PL 2-Pin; 5000K; 900 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 2-Pin; 5000K; 900 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923098659, S9865, SATS9865

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Lumens: 900
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Wattage: 9
Dimmable: No
Angle: 120°
Color Rendering Index (CRI): 82
Lumens: 900
Light Technology: LED
Base: 2-Pin (G24d)