9WPLV/LED/835/DR/2P

Item #: 1419064

Cat #: S9863

UPC: 045923098635

Company wide:
0 in stock
9WPLV/LED/835/DR/2P

Overview

9WPLV/LED/835/DR/2P
Also known as: 045923098635, S9863, SATS9863

Specifications

Lumens: 850
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Lumens: 850
Material: Plastic, Aluminum
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d)