9WPLV/LED/830/DR/2P

Item #: 1419063

Cat #: S9862

UPC: 045923098628

Company wide:
0 in stock
9 Watt LED PL 2-Pin; 3000K; 850 Lumens; G24d base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent

Overview

9 Watt LED PL 2-Pin; 3000K; 850 Lumens; G24d base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923098628, S9862, SATS9862

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 82
Material: Plastic, Aluminum
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: No
Angle: 120°
Lumens: 850
Material: Plastic, Aluminum
Light Technology: LED
Base: 2-Pin (G24d)