20W/LED/Light ENGINE/27K/RK

Item #: 1419049

Cat #: S9782

UPC: 045923097829

Company wide:
0 in stock
20W Circular LED light engine retrofit kit; 2700K; 30000 Average rated hours; 1600 Lumens; 120/277V

Overview

20W Circular LED light engine retrofit kit; 2700K; 30000 Average rated hours; 1600 Lumens; 120/277V
Also known as: 045923097829, S9782, SATS9782

Specifications

Volts AC: 120, 277
Wattage: 20
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Volts AC: 120, 277
Lumens: 1600
Light Technology: LED
Wattage: 20
Color Temperature: 2700 (Warm White)
Dimmable: No