20W/LED/Light ENGINE/27K

Item #: 1419048

Cat #: S9781

UPC: 045923097812

Company wide:
0 in stock
Documents & Guides
20W Circular LED light engine; 2700K; 30000 Average rated hours; 1600 Lumens; 120/277V

Overview

20W Circular LED light engine; 2700K; 30000 Average rated hours; 1600 Lumens; 120/277V
Also known as: 045923097812, S9781, SATS9781

Specifications

Wattage: 20
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 20
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 1600
Light Technology: LED
Volts AC Range: 120 - 277