18W/LED/HID/5000K/12V-24V E26

Item #: 1419040

Cat #: S9755

UPC: 045923097553

Company wide:
0 in stock
Documents & Guides
18 Watt LED HID Replacement; 5000K; Medium Base; 12-24V

Overview

18 Watt LED HID Replacement; 5000K; Medium Base; 12-24V
Also known as: 045923097553, S9755, SATS9755

Specifications

Volts AC: 12, 24
Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Lumens: 2160
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: No
Volts AC: 12, 24
Wattage: 18
Lumens: 2160
Color Rendering Index (CRI): 80+
Dimmable: No
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Light Technology: LED