14W/LED/HID/5000K/12V-24V E26

Item #: 1419039

Cat #: S9754

UPC: 045923097546

Company wide:
0 in stock
Documents & Guides
14 Watt LED HID Replacement; 5000K; Medium Base; 12-24V

Overview

14 Watt LED HID Replacement; 5000K; Medium Base; 12-24V
Also known as: 045923097546, S9754, SATS9754

Specifications

Volts AC: 12, 24
Lumens: 1680
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Wattage: 14
Light Technology: LED
Dimmable: No
Volts AC: 12, 24
Base: Medium Screw (E26)
Material: Plastic, Aluminum
Wattage: 14
Dimmable: No
Lumens: 1680
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED