10W/LED/HID/5000K/12V-24V E26

Item #: 1419038

Cat #: S9753

UPC: 045923097539

Company wide:
0 in stock
Documents & Guides
10 Watt LED HID Replacement; 5000K; Medium Base; 12-24V DC Only

Overview

10 Watt LED HID Replacement; 5000K; Medium Base; 12-24V DC Only
Also known as: 045923097539, S9753, SATS9753

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Lumens: 1200
Light Technology: LED
Dimmable: No
Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Screw (E26)
Material: Plastic, Aluminum
Lumens: 1200
Dimmable: No