9.5W A19 LED Lamp, 50K, Frosted

Item #: 1419017

Cat #: S9664

UPC: 045923096648

Company wide:
0 in stock
Documents & Guides
9.5 Watt; A19 LED; Frosted; 5000K; European Medium Base (E27); 220 deg. Beam Angle; 230 Volt; Non-Dimmable

Overview

9.5 Watt; A19 LED; Frosted; 5000K; European Medium Base (E27); 220 deg. Beam Angle; 230 Volt; Non-Dimmable
Also known as: 045923096648, S9664, SATS9664

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 230
Color: Frosted
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 900
Light Technology: LED
Dimmable: No
Angle: 220°
Wattage: 9.500
Base: European Medium (E27)
Color Temperature: 5000 (Bright White)
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 900
Dimmable: No
Wattage: 9.500
Volts AC: 230
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Base: European Medium (E27)