11.5W BR40 LED Lamp, 50K

Item #: 1419006

Cat #: S9637

UPC: 045923096372

Company wide:
0 in stock
Documents & Guides
11.5 Watt; LED BR40; 5000K; 103 deg. Beam Angle; Medium Base; 120 Volt; dimmable

Overview

11.5 Watt; LED BR40; 5000K; 103 deg. Beam Angle; Medium Base; 120 Volt; dimmable
Also known as: 045923096372, S9637, SATS9637

Specifications

Lumens: 940
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11.500
Light Technology: LED
Dimmable: Yes
Angle: 103°
Lumens: 940
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Wattage: 11.500
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 103°