Milwaukee 11IN1 Screwdriver

Item #: 1418998

Cat #: 48-22-2133

UPC: 045242534562

Company wide:
0 in stock
Documents & Guides
Milwaukee 11IN1 Screwdriver

Overview

Milwaukee 11IN1 Screwdriver

The Milwaukee Torx key driver features 3-1/2 in. power groove bits for power tool compatibility and maximum jobsite versatility. The chrome plated bits provide marine-grade rust protection and reduce wear from the elements on the job. Milwaukee hex key drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Also known as: 045242534562, 48-22-2133, MIL48222133

Features & Benefits

  • Power groove bits for power tool compatibility and jobsite versatility
  • Wrench ready: hex shanks for additional leverage
  • Precision machined bit tips: durable tips for secure fitments
  • Chrome plated bits
  • Magnetic bit retention delivers consistent driving performance
  • Limited Lifetime Warranty

Specifications

Type: Screwdriver, Ratcheting
Depth: 7.240 in
Color: Black/Silver/Red
Type: Screwdriver, Ratcheting
Color: Black/Silver/Red
Depth: 7.240 in