Kettle 3 Light Flush Mount, Weathered Brass

Item #: 1418993
Cat #: 60-5893
UPC: 045923658938
$ 363.21 EA
Company wide:
0 in stock
Documents & Guides
Kettle - 3 Light Flush Fixture - Weathered Brass Finish

Overview

Kettle - 3 Light Flush Fixture - Weathered Brass Finish
The Kettle 60-5893 flush mount features an antique-like Finish perfectly inhabiting it's industrial style. The mottled Weathered Brass on the drum shade accents the rolled edges, welded details and is the perfect backdrop to the supplied Edison-bulbs. Add a nostalgia touch to your home with this charming flush mount.
Also known as: 045923658938, 60-5893, SAT605893

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 720
Material: Metal
Wattage: 60
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Material: Metal
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Lumens: 720
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)