4.5W LED BT15 Lamp, 27K

Item #: 1418985

Cat #: S9575

UPC: 045923095757

Company wide:
0 in stock
Documents & Guides
4.5 Watt BT15 LED; Clear; Medium Base; 2700K; 450 Lumens; 120 Volt

Overview

4.5 Watt BT15 LED; Clear; Medium Base; 2700K; 450 Lumens; 120 Volt
Also known as: 045923095757, S9575, SATS9575

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: BT15 (Blown Tubular)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED