36 WATT - LED HID REPLACEMENT AMBER MEDIUM BASE 100-277 VOLT

Item #: 1418970

Cat #: S9489

UPC: 045923094897

Company wide:
0 in stock
Documents & Guides
36 Watt - LED HID Replacement; Amber; Medium Base; 100-277 Volt

Overview

36 Watt - LED HID Replacement; Amber; Medium Base; 100-277 Volt
Also known as: 045923094897, S9489, SATS9489

Specifications

Base: Medium Screw (E26)
Material: Plastic, Aluminum
Wattage: 36
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 4140
Base: Medium Screw (E26)
Wattage: 36
Light Technology: LED
Lumens: 4140
Material: Plastic, Aluminum
Volts AC: 100 - 277
Dimmable: No