15W PAR38 LED Lamp, 30K

Item #: 1418956

Cat #: S9457

UPC: 045923094576

Company wide:
0 in stock
Documents & Guides
15 WATT PAR38 LED; 3000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS; 2-PACK

Overview

15 WATT PAR38 LED; 3000K; 60FT BEAM SPREAD; MEDIUM BASE; 120 VOLTS; 2-PACK
Also known as: 045923094576, S9457, SATS9457

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 15
Lumens: 1150
Color Rendering Index (CRI): 80
Color: Clear
Base: Medium Screw (E26)
Lumens: 1150
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 80